The store will not work correctly when cookies are disabled.
-
TH3361
GE Safety Switches, TH Series
Product Description
Safety Switch, 3-P, 30A/600V, N1,
Specifications
Specifications
Switch Type |
Heavy Duty |
Number of Poles |
3 |
Voltage |
600 V |
Current Rating |
30 A |
Fusible |
Yes |
Neutral |
Yes |
Composition |
Metallic |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EP61ULD10
Product Description
Circuit Breaker, 1-P, 10A/277VAC, D,
-
MFG Item Number
9T58K0044
Product Description
TRANSFORMER
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
100 VA |
Enclosed |
No |
Mounting |
Panel |
Termination |
Screw Terminals |
Temperature Rise (F) |
239 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
9T58K0050
Product Description
TRANSFORMER
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
50 VA |
Enclosed |
No |
Mounting |
Foot |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Lighting Contactor, 120VAC,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Tdm Handle Only-NEMA 1 3R 12
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
0183L0907P037
MFG Item Number
0183L0907P037
Product Description
GREASE
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Capacitor
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
9T58K1810
Product Description
Core And Coil Sm Pwr Transformer
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
500 VA |
Enclosed |
No |
Mounting |
Panel |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
RT12M
GE Overload Relays, RT Series
Product Description
Iec O/L Rly Cls 20 Man/Aut 5.5-8.5
Specifications
Specifications
Type |
Bimetallic |
Poles |
3 |
Trip Class |
Class 20 |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-13-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved